Motion
09663113
27/32" OAL, 3/8" Head Height, 1/2" OD, 52100 Steel, Unground, Press Fit Rest Button Black Oxide Coating, 1/4" Pin Diam
Mi Item #06287319
MFR #09663113
Price$4.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
27/32" OAL, 3/8" Head Height, 1/2" OD, 52100 Steel, Unground, Press Fit Rest Button Black Oxide Coating, 1/4" Pin Diam
Mi Item #06287319
MFR #09663113

Mfr description
09663113 1/2X3/8X27/32 UNGROUND
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.78/each

Specifications

Dimensions

  • Head Height
    3/8 in
  • Outside Diameter
    1/2 in
  • Overall Height
    0.8440 in
  • Pin Diameter
    0.2510 in

Details

  • Button Type
    Press Fit
  • Finish Coating
    Black Oxide
  • Material
    52100 Steel
  • Press Fit Type
    Unground
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)