Motion
09663121
0.969" OAL, 1/2" Head Height, 1/2" OD, 52100 Steel, Unground, Press Fit Rest Button Black Oxide Coating, 1/4" Pin Diam
MI ITEM #06287320
MFR #09663121
List Price$4.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.969" OAL, 1/2" Head Height, 1/2" OD, 52100 Steel, Unground, Press Fit Rest Button Black Oxide Coating, 1/4" Pin Diam
MI ITEM #06287320
MFR #09663121

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.95/each for your price

Overview

Mfr description
09663121 1/2X1/2X31/32 UNGROUND

Specifications

  • Button Type
    Press Fit
  • Finish Coating
    Black Oxide
  • Head Height
    1/2 in
  • Material
    52100 Steel
  • Outside Diameter
    1/2 in
  • Overall Height
    0.9690 in
  • Pin Diameter
    0.2510 in
  • Press Fit Type
    Unground

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text