Motion
09663139
23/32" OAL, 1/4" Head Height, 5/8" OD, 52100 Steel, Unground, Press Fit Rest Button Black Oxide Coating, 3/8" Pin Diam
MI ITEM #06287321
MFR #09663139
Price$6.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
23/32" OAL, 1/4" Head Height, 5/8" OD, 52100 Steel, Unground, Press Fit Rest Button Black Oxide Coating, 3/8" Pin Diam
MI ITEM #06287321
MFR #09663139

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.58/each

Specifications

Dimensions

  • Head Height
    1/4 in
  • Outside Diameter
    5/8 in
  • Overall Height
    0.7190 in
  • Pin Diameter
    0.3760 in

Details

  • Button Type
    Press Fit
  • Finish Coating
    Black Oxide
  • Material
    52100 Steel
  • Press Fit Type
    Unground

Overview

Mfr description
09663139 5/8X1/4X23/32 UNGROUND

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought