Motion
09663147
27/32" OAL, 3/8" Head Height, 5/8" OD, 52100 Steel, Unground, Press Fit Rest Button Black Oxide Coating, 3/8" Pin Diam
Mi Item #06287322
MFR #09663147
Price$6.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
27/32" OAL, 3/8" Head Height, 5/8" OD, 52100 Steel, Unground, Press Fit Rest Button Black Oxide Coating, 3/8" Pin Diam
Mi Item #06287322
MFR #09663147

Mfr description
09663147 5/8X3/8X27/32 UNGROUND
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.83/each

Specifications

Dimensions

  • Head Height
    3/8 in
  • Outside Diameter
    5/8 in
  • Overall Height
    0.8440 in
  • Pin Diameter
    0.3760 in

Details

  • Button Type
    Press Fit
  • Finish Coating
    Black Oxide
  • Material
    52100 Steel
  • Press Fit Type
    Unground
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)