1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
09663154
29/32" OAL, 7/16" Head Height, 5/8" OD, 52100 Steel, Unground, Press Fit Rest Button Black Oxide Coating, 3/8" Pin Diam
MI ITEM #
06287323
MFR #
09663154
Price
$7.68
/each
Qty
Add to Cart
Previous Page
Home
Gibraltar Brands 09663154
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
09663154
29/32" OAL, 7/16" Head Height, 5/8" OD, 52100 Steel, Unground, Press Fit Rest Button Black Oxide Coating, 3/8" Pin Diam
MI ITEM #
06287323
MFR #
09663154
Mfr description
09663154 5/8X7/16X29/32 UNGRND
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$7
.68
/each
Add to Cart
Specifications
Dimensions
Head Height
7/16 in
Outside Diameter
5/8 in
Overall Height
0.9060 in
Pin Diameter
0.3760 in
Details
Button Type
Press Fit
Finish Coating
Black Oxide
Material
52100 Steel
Press Fit Type
Unground
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items