Motion
09663188
1-7/32" OAL, 3/4" Head Height, 5/8" OD, 52100 Steel, Unground, Press Fit Rest Button Black Oxide Coating, 3/8" Pin Diam
MI ITEM #06287326
MFR #09663188
List Price$9.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-7/32" OAL, 3/4" Head Height, 5/8" OD, 52100 Steel, Unground, Press Fit Rest Button Black Oxide Coating, 3/8" Pin Diam
MI ITEM #06287326
MFR #09663188

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.25/each for your price

Overview

Mfr description
09663188 5/8X3/4X17/32 UNGROUND

Specifications

  • Button Type
    Press Fit
  • Finish Coating
    Black Oxide
  • Head Height
    3/4 in
  • Material
    52100 Steel
  • Outside Diameter
    5/8 in
  • Overall Height
    1.2190 in
  • Pin Diameter
    0.3760 in
  • Press Fit Type
    Unground

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text