Motion
09663212
1-3/32" OAL, 1/2" Head Height, 7/8" OD, 52100 Steel, Unground, Press Fit Rest Button Black Oxide Coating, 1/2" Pin Diam
MI ITEM #06287328
MFR #09663212
Price$10.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/32" OAL, 1/2" Head Height, 7/8" OD, 52100 Steel, Unground, Press Fit Rest Button Black Oxide Coating, 1/2" Pin Diam
MI ITEM #06287328
MFR #09663212

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10.60/each

Specifications

Dimensions

  • Head Height
    1/2 in
  • Outside Diameter
    7/8 in
  • Overall Height
    1.0940 in
  • Pin Diameter
    0.5010 in

Details

  • Button Type
    Press Fit
  • Finish Coating
    Black Oxide
  • Material
    52100 Steel
  • Press Fit Type
    Unground

Overview

Mfr description
09663212 7/8X1/2X1-3/32 UNGRND

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought