Motion
09663220
1-7/32" OAL, 5/8" Head Height, 7/8" OD, 52100 Steel, Unground, Press Fit Rest Button Black Oxide Coating, 1/2" Pin Diam
MI ITEM #06287329
MFR #09663220
List Price$10.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-7/32" OAL, 5/8" Head Height, 7/8" OD, 52100 Steel, Unground, Press Fit Rest Button Black Oxide Coating, 1/2" Pin Diam
MI ITEM #06287329
MFR #09663220

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.80/each for your price

Overview

Mfr description
09663220 7/8X5/8X17/32 UNGROUND

Specifications

  • Button Type
    Press Fit
  • Finish Coating
    Black Oxide
  • Head Height
    5/8 in
  • Material
    52100 Steel
  • Outside Diameter
    7/8 in
  • Overall Height
    1.2190 in
  • Pin Diameter
    0.5010 in
  • Press Fit Type
    Unground

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text