Motion
09663246
1-3/32" OAL, 3/8" Head Height, 1" OD, 52100 Steel, Unground, Press Fit Rest Button Black Oxide Coating, 5/8" Pin Diam
Mi Item #06287330
MFR #09663246
Price$14.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/32" OAL, 3/8" Head Height, 1" OD, 52100 Steel, Unground, Press Fit Rest Button Black Oxide Coating, 5/8" Pin Diam
Mi Item #06287330
MFR #09663246

Mfr description
09663246 1X3/8X13/32 UNGROUND GIBRALTAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.83/each

Specifications

Dimensions

  • Head Height
    3/8 in
  • Outside Diameter
    1 in
  • Overall Height
    1.0940 in
  • Pin Diameter
    0.6260 in

Details

  • Button Type
    Press Fit
  • Finish Coating
    Black Oxide
  • Material
    52100 Steel
  • Press Fit Type
    Unground
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)