Motion
09663295
1-7/32" OAL, 3/8" Head Height, 1-1/4" OD, 52100 Steel, Unground, Press Fit Rest Button Black Oxide Coating, 3/4" Pin Diam
MI ITEM #06287333
MFR #09663295
List Price$18.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-7/32" OAL, 3/8" Head Height, 1-1/4" OD, 52100 Steel, Unground, Press Fit Rest Button Black Oxide Coating, 3/4" Pin Diam
MI ITEM #06287333
MFR #09663295

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.28/each for your price

Overview

Mfr description
09663295 1-1/4X3/8X17/32 UNGRND

Specifications

  • Button Type
    Press Fit
  • Finish Coating
    Black Oxide
  • Head Height
    3/8 in
  • Material
    52100 Steel
  • Outside Diameter
    1-1/4 in
  • Overall Height
    1.2190 in
  • Pin Diameter
    0.7510 in
  • Press Fit Type
    Unground

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text