Motion
09663303
1-9/32" OAL, 7/16" Head Height, 1-1/4" OD, 52100 Steel, Unground, Press Fit Rest Button Black Oxide Coating, 3/4" Pin Diam
MI ITEM #06287334
MFR #09663303
Price$19.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-9/32" OAL, 7/16" Head Height, 1-1/4" OD, 52100 Steel, Unground, Press Fit Rest Button Black Oxide Coating, 3/4" Pin Diam
MI ITEM #06287334
MFR #09663303

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$19.25/each

Specifications

Dimensions

  • Head Height
    7/16 in
  • Outside Diameter
    1-1/4 in
  • Overall Height
    1.2810 in
  • Pin Diameter
    0.7510 in

Details

  • Button Type
    Press Fit
  • Finish Coating
    Black Oxide
  • Material
    52100 Steel
  • Press Fit Type
    Unground

Overview

Mfr description
09663303 1-1/4X7/16X19/32 UNGRN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought