Motion
09663337
1.969" OAL, 3/4" Head Height, 1-1/2" OD, 52100 Steel, Unground, Press Fit Rest Button Black Oxide Coating, 1.001" Pin Diam
Mi Item #06287337
MFR #09663337
Price$32.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.969" OAL, 3/4" Head Height, 1-1/2" OD, 52100 Steel, Unground, Press Fit Rest Button Black Oxide Coating, 1.001" Pin Diam
Mi Item #06287337
MFR #09663337

Mfr description
09663337 1-1/2X3/4X1-31/32UNGRN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.30/each

Specifications

Dimensions

  • Head Height
    3/4 in
  • Outside Diameter
    1-1/2 in
  • Overall Height
    1.9690 in
  • Pin Diameter
    1.0010 in

Details

  • Button Type
    Press Fit
  • Finish Coating
    Black Oxide
  • Material
    52100 Steel
  • Press Fit Type
    Unground
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)