Motion
64255714
3/4" OAL, 1/4" Head Height, 5/8" OD, Hardened Steel, Ground, Press Fit Rest Button Black Oxide Coating, 3/8" Pin Diam, 1/2" Long Pin
Mi Item #06287338
MFR #64255714
Price$6.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" OAL, 1/4" Head Height, 5/8" OD, Hardened Steel, Ground, Press Fit Rest Button Black Oxide Coating, 3/8" Pin Diam, 1/2" Long Pin
Mi Item #06287338
MFR #64255714

Mfr description
64255714 1/4X1/2X.376 SH. GIBR PRESS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.53/each

Specifications

Dimensions

  • Head Height
    1/4 in
  • Outside Diameter
    5/8 in
  • Overall Height
    3/4 in
  • Pin Diameter
    0.3760 in
  • Pin Length
    1/2 in

Details

  • Button Type
    Press Fit
  • Finish Coating
    Black Oxide
  • Material
    Hardened Steel
  • Press Fit Type
    Ground
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)