Motion
64255730
5/8" OAL, 1/4" Head Height, 3/8" OD, Hardened Steel, Ground, Press Fit Rest Button Black Oxide Coating, 3/16" Pin Diam, 3/8" Long Pin
MI ITEM #06287340
MFR #64255730
List Price$5.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" OAL, 1/4" Head Height, 3/8" OD, Hardened Steel, Ground, Press Fit Rest Button Black Oxide Coating, 3/16" Pin Diam, 3/8" Long Pin
MI ITEM #06287340
MFR #64255730

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.13/each for your price

Overview

Mfr description
64255730 1/4X3/8X.188 SH. GIBR PRESS

Specifications

  • Button Type
    Press Fit
  • Finish Coating
    Black Oxide
  • Head Height
    1/4 in
  • Material
    Hardened Steel
  • Outside Diameter
    3/8 in
  • Overall Height
    5/8 in
  • Pin Diameter
    0.1880 in
  • Pin Length
    3/8 in
  • Press Fit Type
    Ground

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text