Motion
64255748
7/8" OAL, 3/8" Head Height, 1/2" OD, Hardened Steel, Ground, Press Fit Rest Button Black Oxide Coating, 3/8" Pin Diam, 1/2" Long Pin
MI ITEM #06287341
MFR #64255748
List Price$6.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" OAL, 3/8" Head Height, 1/2" OD, Hardened Steel, Ground, Press Fit Rest Button Black Oxide Coating, 3/8" Pin Diam, 1/2" Long Pin
MI ITEM #06287341
MFR #64255748

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.73/each for your price

Overview

Mfr description
64255748 3/8X1/2X.376 SH. GIBR PRESS

Specifications

  • Button Type
    Press Fit
  • Finish Coating
    Black Oxide
  • Head Height
    3/8 in
  • Material
    Hardened Steel
  • Outside Diameter
    1/2 in
  • Overall Height
    7/8 in
  • Pin Diameter
    0.3760 in
  • Pin Length
    1/2 in
  • Press Fit Type
    Ground

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text