Motion
64255763
1" OAL, 1/2" Head Height, 1/2" OD, Hardened Steel, Ground, Press Fit Rest Button Black Oxide Coating, 1/4" Pin Diam, 1/2" Long Pin
Mi Item #06287343
MFR #64255763
Price$7.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" OAL, 1/2" Head Height, 1/2" OD, Hardened Steel, Ground, Press Fit Rest Button Black Oxide Coating, 1/4" Pin Diam, 1/2" Long Pin
Mi Item #06287343
MFR #64255763

Mfr description
64255763 1/2X1/2X.251 SH. GIBR PRESS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.03/each

Specifications

Dimensions

  • Head Height
    1/2 in
  • Outside Diameter
    1/2 in
  • Overall Height
    1 in
  • Pin Diameter
    0.2510 in
  • Pin Length
    1/2 in

Details

  • Button Type
    Press Fit
  • Finish Coating
    Black Oxide
  • Material
    Hardened Steel
  • Press Fit Type
    Ground
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)