Motion
75283226
1/4-20 Thread, 5/8" OD, 3/4" High, Jig Foot - Black Oxide Finish, Low Carbon Steel
MI ITEM #06287347
MFR #75283226
List Price$6.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 Thread, 5/8" OD, 3/4" High, Jig Foot - Black Oxide Finish, Low Carbon Steel
MI ITEM #06287347
MFR #75283226

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.53/each for your price

Overview

Mfr description
75283226 5/8X3/4 1/4-20 SHCS GIBRALTAR
  • Low carbon steel offers a high degree of corrosion resistance and is malleable
  • It is not as hard as strong as medium or high carbon steels.

Specifications

  • Finish Coating
    Black Oxide
  • Foot Type
    Jig
  • Height
    3/4 in
  • Includes Cap Screw
    Yes
  • Material
    Low Carbon Steel
  • Outside Diameter
    5/8 in
  • Thread Size
    1/4-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text