Motion
75283275
5/16-18 Thread, 7/8" OD, 3/4" High, Jig Foot - Black Oxide Finish, Low Carbon Steel
MI ITEM #06287352
MFR #75283275
List Price$9.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 Thread, 7/8" OD, 3/4" High, Jig Foot - Black Oxide Finish, Low Carbon Steel
MI ITEM #06287352
MFR #75283275

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.28/each for your price

Overview

Mfr description
75283275 7/8X3/4 5/16-18 SHCS GIBRALTAR
  • Low carbon steel offers a high degree of corrosion resistance and is malleable
  • It is not as hard as strong as medium or high carbon steels.

Specifications

  • Finish Coating
    Black Oxide
  • Foot Type
    Jig
  • Height
    3/4 in
  • Includes Cap Screw
    Yes
  • Material
    Low Carbon Steel
  • Outside Diameter
    7/8 in
  • Thread Size
    5/16-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text