Motion
75283283
5/16-18 Thread, 7/8" OD, 7/8" High, Jig Foot - Black Oxide Finish, Low Carbon Steel
Mi Item #06287353
MFR #75283283
Price$9.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 Thread, 7/8" OD, 7/8" High, Jig Foot - Black Oxide Finish, Low Carbon Steel
Mi Item #06287353
MFR #75283283

Mfr description
75283283 7/8X7/8 5/16-18 SHCS GIBRALTAR
  • Low carbon steel offers a high degree of corrosion resistance and is malleable
  • It is not as hard as strong as medium or high carbon steels.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.70/each

Specifications

Dimensions

  • Height
    7/8 in
  • Outside Diameter
    7/8 in
  • Thread Size
    5/16-18

Details

  • Finish Coating
    Black Oxide
  • Foot Type
    Jig
  • Includes Cap Screw
    Yes
  • Material
    Low Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)