Motion
75283317
3/8-16 Thread, 7/8" OD, 3/4" High, Jig Foot - Black Oxide Finish, Low Carbon Steel
MI ITEM #06287356
MFR #75283317
Price$9.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 Thread, 7/8" OD, 3/4" High, Jig Foot - Black Oxide Finish, Low Carbon Steel
MI ITEM #06287356
MFR #75283317

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.38/each

Specifications

Dimensions

  • Height
    3/4 in
  • Outside Diameter
    7/8 in
  • Thread Size
    3/8-16

Details

  • Finish Coating
    Black Oxide
  • Foot Type
    Jig
  • Includes Cap Screw
    Yes
  • Material
    Low Carbon Steel

Overview

Mfr description
75283317 7//8X3/4 3/8-16 SHCS GIBRALTAR
  • Low carbon steel offers a high degree of corrosion resistance and is malleable
  • It is not as hard as strong as medium or high carbon steels.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought