Motion
75283325
3/8-16 Thread, 1-1/4" OD, 3/4" High, Jig Foot - Black Oxide Finish, Low Carbon Steel
MI ITEM #06287357
MFR #75283325
List Price$14.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 Thread, 1-1/4" OD, 3/4" High, Jig Foot - Black Oxide Finish, Low Carbon Steel
MI ITEM #06287357
MFR #75283325

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.70/each for your price

Overview

Mfr description
75283325 1-1/4X3/4 3/8-16 SHCS
  • Low carbon steel offers a high degree of corrosion resistance and is malleable
  • It is not as hard as strong as medium or high carbon steels.

Specifications

  • Finish Coating
    Black Oxide
  • Foot Type
    Jig
  • Height
    3/4 in
  • Includes Cap Screw
    Yes
  • Material
    Low Carbon Steel
  • Outside Diameter
    1-1/4 in
  • Thread Size
    3/8-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text