1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
75283366
3/8-16 Thread, 1-1/4" OD, 2" High, Jig Foot - Black Oxide Finish, Low Carbon Steel
MI ITEM #
06287361
MFR #
75283366
Price
$27.63
/each
Qty
Add to Cart
Previous Page
Home
Gibraltar Brands 75283366
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
75283366
3/8-16 Thread, 1-1/4" OD, 2" High, Jig Foot - Black Oxide Finish, Low Carbon Steel
MI ITEM #
06287361
MFR #
75283366
Mfr description
75283366 1-1/4X2 3/8-16 SHCS GIBRALTAR
Low carbon steel offers a high degree of corrosion resistance and is malleable
It is not as hard as strong as medium or high carbon steels.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$27
.63
/each
Add to Cart
Specifications
Dimensions
Height
2 in
Outside Diameter
1-1/4 in
Thread Size
3/8-16
Details
Finish Coating
Black Oxide
Foot Type
Jig
Includes Cap Screw
Yes
Material
Low Carbon Steel
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items