Motion
75283382
1/2-13 Thread, 1-5/8" OD, 1-3/4" High, Jig Foot - Black Oxide Finish, Low Carbon Steel
Mi Item #06287363
MFR #75283382
Price$42.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 Thread, 1-5/8" OD, 1-3/4" High, Jig Foot - Black Oxide Finish, Low Carbon Steel
Mi Item #06287363
MFR #75283382

Mfr description
75283382 1-5/8X1-3/4 1/2-13 CS
  • Low carbon steel offers a high degree of corrosion resistance and is malleable
  • It is not as hard as strong as medium or high carbon steels.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.10/each

Specifications

Dimensions

  • Height
    1-3/4 in
  • Outside Diameter
    1-5/8 in
  • Thread Size
    1/2-13

Details

  • Finish Coating
    Black Oxide
  • Foot Type
    Jig
  • Includes Cap Screw
    Yes
  • Material
    Low Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)