Motion
75283390
1/2-13 Thread, 1-5/8" OD, 2-1/4" High, Jig Foot - Black Oxide Finish, Low Carbon Steel
MI ITEM #06287364
MFR #75283390
Price$51.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 Thread, 1-5/8" OD, 2-1/4" High, Jig Foot - Black Oxide Finish, Low Carbon Steel
MI ITEM #06287364
MFR #75283390

Mfr description
75283390 1-5/8X2-1/2 1/2-13 CS
  • Low carbon steel offers a high degree of corrosion resistance and is malleable
  • It is not as hard as strong as medium or high carbon steels.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.90/each

Specifications

Dimensions

  • Height
    2-1/4 in
  • Outside Diameter
    1-5/8 in
  • Thread Size
    1/2-13

Details

  • Finish Coating
    Black Oxide
  • Foot Type
    Jig
  • Includes Cap Screw
    Yes
  • Material
    Low Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)