Motion
75548552
8-32 Thread, 1/2" OD, 1/4" High, Flat Foot - Steel & Lead Alloy
Mi Item #06287366
MFR #75548552
Price$3.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8-32 Thread, 1/2" OD, 1/4" High, Flat Foot - Steel & Lead Alloy
Mi Item #06287366
MFR #75548552

Mfr description
75548552 1/2D 8-32X1/2 FHCS GIBRALTAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.83/each

Specifications

Dimensions

  • Height
    1/4 in
  • Outside Diameter
    1/2 in
  • Thread Size
    8-32

Details

  • Foot Type
    Flat
  • Includes Cap Screw
    Yes
  • Material
    Steel/Lead Alloy
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)