Motion
75548560
10-32 Thread, 5/8" OD, 1/4" High, Flat Foot - Steel & Lead Alloy
MI ITEM #06287367
MFR #75548560
List Price$4.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10-32 Thread, 5/8" OD, 1/4" High, Flat Foot - Steel & Lead Alloy
MI ITEM #06287367
MFR #75548560

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.60/each for your price

Overview

Mfr description
75548560 5/8D 10-32X5/8 FHCS GIBRALTAR

Specifications

  • Foot Type
    Flat
  • Height
    1/4 in
  • Includes Cap Screw
    Yes
  • Material
    Steel/Lead Alloy
  • Outside Diameter
    5/8 in
  • Thread Size
    10-32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text