Motion
75548578
1/4-20 Thread, 7/8" OD, 3/8" High, Flat Foot - Steel & Lead Alloy
MI ITEM #06287368
MFR #75548578
Price$6.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 Thread, 7/8" OD, 3/8" High, Flat Foot - Steel & Lead Alloy
MI ITEM #06287368
MFR #75548578

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.63/each

Specifications

Dimensions

  • Height
    3/8 in
  • Outside Diameter
    7/8 in
  • Thread Size
    1/4-20

Details

  • Foot Type
    Flat
  • Includes Cap Screw
    Yes
  • Material
    Steel/Lead Alloy

Overview

Mfr description
75548578 7/8D 1/4-20X3/4 FHCS GIBRALTAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought