Motion
75548586
5/16-18 Thread, 1-1/4" OD, 3/8" High, Flat Foot - Steel & Lead Alloy
MI ITEM #06287369
MFR #75548586
List Price$9.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 Thread, 1-1/4" OD, 3/8" High, Flat Foot - Steel & Lead Alloy
MI ITEM #06287369
MFR #75548586

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.48/each for your price

Overview

Mfr description
75548586 1-1/4D 5/16-18X3/4FHCS

Specifications

  • Foot Type
    Flat
  • Height
    3/8 in
  • Includes Cap Screw
    Yes
  • Material
    Steel/Lead Alloy
  • Outside Diameter
    1-1/4 in
  • Thread Size
    5/16-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought