Motion
75548594
3/8-16 Thread, 1-5/8" OD, 3/8" High, Flat Foot - Steel & Lead Alloy
MI ITEM #06287370
MFR #75548594
List Price$16.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 Thread, 1-5/8" OD, 3/8" High, Flat Foot - Steel & Lead Alloy
MI ITEM #06287370
MFR #75548594

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.20/each for your price

Overview

Mfr description
75548594 1-5/8D 3/8-16X3/4 FHCS

Specifications

  • Foot Type
    Flat
  • Height
    3/8 in
  • Includes Cap Screw
    Yes
  • Material
    Steel/Lead Alloy
  • Outside Diameter
    1-5/8 in
  • Thread Size
    3/8-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text