Motion
85549905
3/8" OAL, 5/8" OD, Heat Treated Steel, Counterbored Rest Button Black Oxide Coating
Mi Item #06287372
MFR #85549905
Price$6.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" OAL, 5/8" OD, Heat Treated Steel, Counterbored Rest Button Black Oxide Coating
Mi Item #06287372
MFR #85549905

Mfr description
85549905 5/8 X 3/8 LONG GIBRALTAR JIG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.88/each

Specifications

Dimensions

  • Cap Screw
    1/4
  • Outside Diameter
    5/8 in
  • Overall Height
    0.3750 in

Details

  • Button Type
    Counterbored
  • Finish Coating
    Black Oxide
  • Material
    Heat Treated Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)