Motion
85549947
1" OAL, 7/8" OD, Heat Treated Steel, Counterbored Rest Button Black Oxide Coating
MI ITEM #06287376
MFR #85549947
List Price$10.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" OAL, 7/8" OD, Heat Treated Steel, Counterbored Rest Button Black Oxide Coating
MI ITEM #06287376
MFR #85549947

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.63/each for your price

Overview

Mfr description
85549947 7/8 X 1 LONG GIBRALTAR JIG

Specifications

  • Button Type
    Counterbored
  • Finish Coating
    Black Oxide
  • Cap Screw
    5/16
  • Material
    Heat Treated Steel
  • Outside Diameter
    7/8 in
  • Overall Height
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text