Motion
88365614
1/4" Fastener Diam Compatible, 1/2" Wide, Steel Standard Fixture Key;3/4" Long x 1/2" High
MI ITEM #06287377
MFR #88365614
Price$8.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Fastener Diam Compatible, 1/2" Wide, Steel Standard Fixture Key;3/4" Long x 1/2" High
MI ITEM #06287377
MFR #88365614

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.45/each

Specifications

Dimensions

  • Fastener Size Compatibility
    1/4in
  • Maximum Width
    0.4995 in
  • Minimum Width
    0.4990 in
  • Overall Height
    1/2 in
  • Overall Length
    3/4 in

Details

  • Material
    Steel

Overview

Mfr description
88365614 .4990/.4995W X 3/4 GIBRALTAR
  • Steel is made up of an iron and carbonIt offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought