Motion
88365622
1/4" Fastener Diam Compatible, 0.5615 to 0.562" Wide, Steel Standard Fixture Key;3/4" Long x 1/2" High
MI ITEM #06287378
MFR #88365622
List Price$8.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Fastener Diam Compatible, 0.5615 to 0.562" Wide, Steel Standard Fixture Key;3/4" Long x 1/2" High
MI ITEM #06287378
MFR #88365622

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.03/each for your price

Overview

Mfr description
88365622 .5615/.5620W X 3/4 GIBRALTAR
  • Steel is made up of an iron and carbonIt offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.

Specifications

  • Fastener Size Compatibility
    1/4in
  • Material
    Steel
  • Maximum Width
    0.5620 in
  • Minimum Width
    0.5615 in
  • Overall Height
    1/2 in
  • Overall Length
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text