Motion
88365630
5/16" Fastener Diam Compatible, 5/8" Wide, Steel Standard Fixture Key;3/4" Long x 1/2" High
Mi Item #06287379
MFR #88365630
Price$8.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Fastener Diam Compatible, 5/8" Wide, Steel Standard Fixture Key;3/4" Long x 1/2" High
Mi Item #06287379
MFR #88365630

Mfr description
88365630 .6240/.6245W 3/4 GIBRALTAR
  • Steel is made up of an iron and carbonIt offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.03/each

Specifications

Dimensions

  • Fastener Size Compatibility
    5/16in
  • Maximum Width
    0.6245 in
  • Minimum Width
    0.6240 in
  • Overall Height
    1/2 in
  • Overall Length
    3/4 in

Details

  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)