Motion
88365648
5/16" Fastener Diam Compatible, 0.6865 to 0.687" Wide, Steel Standard Fixture Key;1" Long x 1/2" High
Mi Item #06287380
MFR #88365648
Price$11.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Fastener Diam Compatible, 0.6865 to 0.687" Wide, Steel Standard Fixture Key;1" Long x 1/2" High
Mi Item #06287380
MFR #88365648

Mfr description
88365648 .6865/.6870W 1 GIBRALTAR
  • Steel is made up of an iron and carbonIt offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.43/each

Specifications

Dimensions

  • Fastener Size Compatibility
    5/16in
  • Maximum Width
    0.6870 in
  • Minimum Width
    0.6865 in
  • Overall Height
    1/2 in
  • Overall Length
    1 in

Details

  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)