Motion
88365655
5/16" Fastener Diam Compatible, 3/4" Wide, Steel Standard Fixture Key;1-1/4" Long x 1/2" High
MI ITEM #06287381
MFR #88365655
Price$12.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Fastener Diam Compatible, 3/4" Wide, Steel Standard Fixture Key;1-1/4" Long x 1/2" High
MI ITEM #06287381
MFR #88365655

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$12.80/each

Specifications

Dimensions

  • Fastener Size Compatibility
    5/16in
  • Maximum Width
    0.7495 in
  • Minimum Width
    0.7490 in
  • Overall Height
    1/2 in
  • Overall Length
    1-1/4 in

Details

  • Material
    Steel

Overview

Mfr description
88365655 .7490/.7495W X 1-1/4 GIBRALTAR
  • Steel is made up of an iron and carbonIt offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought