Motion
74363532
1/2-13 8" OAL Equal Double Threaded Stud - Alloy Steel, Black Oxide Finish, 1-1/2" Equal Thread Length
MI ITEM #06287385
MFR #74363532
Price$9.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 8" OAL Equal Double Threaded Stud - Alloy Steel, Black Oxide Finish, 1-1/2" Equal Thread Length
MI ITEM #06287385
MFR #74363532

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.30/each

Specifications

Dimensions

  • Equal Style Thread Length
    1-1/2 in
  • Overall Length
    8 in
  • Thread Size
    1/2-13

Details

  • Class
    2A
  • Finish Coating
    Black Oxide
  • Material
    Alloy Steel
  • Style
    Equal Double Threaded

Overview

Mfr description
74363532 1/2-13X8" LONG GIBRALTAR ALLOY
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought