Motion
74363250
5/16-18 2" OAL Equal Double Threaded Stud - Alloy Steel, Black Oxide Finish, 11/16" Equal Thread Length
MI ITEM #06287394
MFR #74363250
Price$3.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 2" OAL Equal Double Threaded Stud - Alloy Steel, Black Oxide Finish, 11/16" Equal Thread Length
MI ITEM #06287394
MFR #74363250

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.18/each

Specifications

Dimensions

  • Equal Style Thread Length
    11/16 in
  • Overall Length
    2 in
  • Thread Size
    5/16-18

Details

  • Class
    2A
  • Finish Coating
    Black Oxide
  • Material
    Alloy Steel
  • Style
    Equal Double Threaded

Overview

Mfr description
74363250 5/16-18X2" LONG GIBRALTAR
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought