Motion
74363375
3/8-16 5" OAL Equal Double Threaded Stud - Alloy Steel, Black Oxide Finish, 1-1/4" Equal Thread Length
MI ITEM #06287404
MFR #74363375
List Price$5.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 5" OAL Equal Double Threaded Stud - Alloy Steel, Black Oxide Finish, 1-1/4" Equal Thread Length
MI ITEM #06287404
MFR #74363375

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.70/each for your price

Overview

Mfr description
74363375 3/8-16X5" LONG GIBRALTAR ALLOY
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Class
    2A
  • Material
    Alloy Steel
  • Overall Length
    5 in
  • Style
    Equal Double Threaded
  • Thread Size
    3/8-16
  • Equal Style Thread Length
    1-1/4 in
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text