Motion
74363391
3/8-16 6" OAL Equal Double Threaded Stud - Alloy Steel, Black Oxide Finish, 1-1/4" Equal Thread Length
Mi Item #06287406
MFR #74363391
Price$6.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 6" OAL Equal Double Threaded Stud - Alloy Steel, Black Oxide Finish, 1-1/4" Equal Thread Length
Mi Item #06287406
MFR #74363391

Mfr description
74363391 3/8-16X6" LONG GIBRALTAR ALLOY
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.35/each

Specifications

Dimensions

  • Equal Style Thread Length
    1-1/4 in
  • Overall Length
    6 in
  • Thread Size
    3/8-16

Details

  • Class
    2A
  • Finish Coating
    Black Oxide
  • Material
    Alloy Steel
  • Style
    Equal Double Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)