Motion
74363458
1/2-13 3-1/2" OAL Equal Double Threaded Stud - Alloy Steel, Black Oxide Finish, 1-3/8" Equal Thread Length
MI ITEM #06287412
MFR #74363458
List Price$6.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 3-1/2" OAL Equal Double Threaded Stud - Alloy Steel, Black Oxide Finish, 1-3/8" Equal Thread Length
MI ITEM #06287412
MFR #74363458

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.00/each for your price

Overview

Mfr description
74363458 1/2-13X3-1/2" LONG GIBRALTAR
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Class
    2A
  • Material
    Alloy Steel
  • Overall Length
    3-1/2 in
  • Style
    Equal Double Threaded
  • Thread Size
    1/2-13
  • Equal Style Thread Length
    1-3/8 in
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text