Motion
74363771
3/4-10 7" OAL Equal Double Threaded Stud - Alloy Steel, Black Oxide Finish, 2" Equal Thread Length
MI ITEM #06287441
MFR #74363771
List Price$14.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-10 7" OAL Equal Double Threaded Stud - Alloy Steel, Black Oxide Finish, 2" Equal Thread Length
MI ITEM #06287441
MFR #74363771

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.38/each for your price

Overview

Mfr description
74363771 3/4-10X7"LONG GIBRALTAR ALLOY
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Class
    2A
  • Material
    Alloy Steel
  • Overall Length
    7 in
  • Style
    Equal Double Threaded
  • Thread Size
    3/4-10
  • Equal Style Thread Length
    2 in
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text