Motion
85548683
1/4-20 Thread, 7/16" Size, 1-1/4" Long, Black Oxide Coated, Steel, Lead Alloy Clamp Rest & Support; 29/32" Thread Length, 5/32" Pin Diam x 5/64" Pin Height, 11/64" Nut Height
MI ITEM #06287457
MFR #85548683
Price$2.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 Thread, 7/16" Size, 1-1/4" Long, Black Oxide Coated, Steel, Lead Alloy Clamp Rest & Support; 29/32" Thread Length, 5/32" Pin Diam x 5/64" Pin Height, 11/64" Nut Height
MI ITEM #06287457
MFR #85548683

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.83/each

Specifications

Dimensions

  • Length Under Head
    1 in
  • Nut Height
    11/64 in
  • Overall Length
    1-1/4 in
  • Pin Diameter
    5/32 in
  • Pin Height
    5/64 in
  • Size
    7/16 in

Details

  • Finish Coating
    Black Oxide
  • Material
    Steel/Lead Alloy

Overview

Mfr description
85548683 1/4-20X1-1/4 GIBRALTAR CLAMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought