Motion
85548691
3/8-16 Thread, 9/16" Size, 2-1/2" Long, Black Oxide Coated, Steel, Lead Alloy Clamp Rest & Support; 1-13/16" Thread Length, 11/32" Pin Diam x 5/32" Pin Height, 11/32" Nut Height
MI ITEM #06287458
MFR #85548691
Price$4.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 Thread, 9/16" Size, 2-1/2" Long, Black Oxide Coated, Steel, Lead Alloy Clamp Rest & Support; 1-13/16" Thread Length, 11/32" Pin Diam x 5/32" Pin Height, 11/32" Nut Height
MI ITEM #06287458
MFR #85548691

Mfr description
85548691 3/8-16X2-1/2 GIBRALTAR CLAMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.80/each

Specifications

Dimensions

  • Length Under Head
    2 in
  • Nut Height
    11/32 in
  • Overall Length
    2-1/2 in
  • Pin Diameter
    11/32 in
  • Pin Height
    5/32 in
  • Size
    9/16 in

Details

  • Finish Coating
    Black Oxide
  • Material
    Steel/Lead Alloy

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)