Motion
85548709
1/2-13 Thread, 7/8" Size, 2-3/8" Long, Black Oxide Coated, Steel, Lead Alloy Clamp Rest & Support; 1-1/2" Thread Length, 11/32" Pin Diam x 3/16" Pin Height, 1/2" Nut Height
MI ITEM #06287459
MFR #85548709
Price$7.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 Thread, 7/8" Size, 2-3/8" Long, Black Oxide Coated, Steel, Lead Alloy Clamp Rest & Support; 1-1/2" Thread Length, 11/32" Pin Diam x 3/16" Pin Height, 1/2" Nut Height
MI ITEM #06287459
MFR #85548709

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.30/each

Specifications

Dimensions

  • Length Under Head
    1-11/16 in
  • Nut Height
    1/2 in
  • Overall Length
    2-3/8 in
  • Pin Diameter
    11/32 in
  • Pin Height
    3/16 in
  • Size
    7/8 in

Details

  • Finish Coating
    Black Oxide
  • Material
    Steel/Lead Alloy

Overview

Mfr description
85548709 1/2-13X2-3/8 GIBRALTAR CLAMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought