Motion
85548717
5/8-11 Thread, 7/8" Size, 3-27/32" Long, Black Oxide Coated, Steel, Lead Alloy Clamp Rest & Support; 2-15/16" Thread Length, 11/32" Pin Diam x 3/16" Pin Height, 1/2" Nut Height
Mi Item #06287460
MFR #85548717
Price$11.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11 Thread, 7/8" Size, 3-27/32" Long, Black Oxide Coated, Steel, Lead Alloy Clamp Rest & Support; 2-15/16" Thread Length, 11/32" Pin Diam x 3/16" Pin Height, 1/2" Nut Height
Mi Item #06287460
MFR #85548717

Mfr description
85548717 5/8-1X3-27/32 GIBRALTAR CLAMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.63/each

Specifications

Dimensions

  • Length Under Head
    3-5/32 in
  • Nut Height
    1/2 in
  • Overall Length
    3-27/32 in
  • Pin Diameter
    11/32 in
  • Pin Height
    3/16 in
  • Size
    7/8 in

Details

  • Finish Coating
    Black Oxide
  • Material
    Steel/Lead Alloy
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)