Overview
Mfr description
88364823 1/4 X 1/2 X 1-1/2 GIBRALTAR SS
Specifications
- Height1/4 in
- MaterialStainless Steel
- Overall Length1-1/2 in
- Width1/2 in
- Material Grade304
- Stud Size7/32 in
- Travel5/16 in
- End to Stud Center5/8 in
- Hole Center To Stud Center11/16 in
- Nose TypeRadius
- SerratedNo
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data