Motion
88364831
7/32" Stud, Stainless Steel, Strap Clamp 7/16" Travel, 1-3/4" OAL x 1/2" Wide x 1/4" High, Radius Nose
Mi Item #06287463
MFR #88364831
Price$12.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/32" Stud, Stainless Steel, Strap Clamp 7/16" Travel, 1-3/4" OAL x 1/2" Wide x 1/4" High, Radius Nose
Mi Item #06287463
MFR #88364831

Mfr description
88364831 1/4 X 1/2 X 1-3/4 GIBRALTAR SS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.65/each

Specifications

Dimensions

  • Height
    1/4 in
  • Overall Length
    1-3/4 in
  • Stud Size
    7/32 in
  • Travel
    7/16 in
  • Width
    1/2 in

Details

  • End to Stud Center
    3/4 in
  • Hole Center To Stud Center
    13/16 in
  • Material
    Stainless Steel
  • Material Grade
    304
  • Nose Type
    Radius
  • Serrated
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)