Motion
88364849
9/32" Stud, Stainless Steel, Strap Clamp 1/2" Travel, 2" OAL x 5/8" Wide x 5/16" High, Radius Nose
Mi Item #06287464
MFR #88364849
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/32" Stud, Stainless Steel, Strap Clamp 1/2" Travel, 2" OAL x 5/8" Wide x 5/16" High, Radius Nose
Mi Item #06287464
MFR #88364849

Mfr description
88364849 5/16 X 5/8 X 2 GIBRALTAR SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    5/16 in
  • Overall Length
    2 in
  • Stud Size
    9/32 in
  • Travel
    1/2 in
  • Width
    5/8 in

Details

  • End to Stud Center
    7/8 in
  • Hole Center To Stud Center
    7/8 in
  • Material
    Stainless Steel
  • Material Grade
    304
  • Nose Type
    Radius
  • Serrated
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)