Motion
88364864
11/32" Stud, Stainless Steel, Strap Clamp 1/2" Travel, 2" OAL x 3/4" Wide x 3/8" High, Radius Nose
MI ITEM #06287466
MFR #88364864
Price$25.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11/32" Stud, Stainless Steel, Strap Clamp 1/2" Travel, 2" OAL x 3/4" Wide x 3/8" High, Radius Nose
MI ITEM #06287466
MFR #88364864

Mfr description
88364864 3/8 X 3/4 X 2 GIBRALTAR SS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.35/each

Specifications

Dimensions

  • Height
    3/8 in
  • Overall Length
    2 in
  • Stud Size
    11/32 in
  • Travel
    1/2 in
  • Width
    3/4 in

Details

  • End to Stud Center
    7/8 in
  • Hole Center To Stud Center
    13/16 in
  • Material
    Stainless Steel
  • Material Grade
    304
  • Nose Type
    Radius
  • Serrated
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)